Beli harga pneumatic cylinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Standard Air Cylinder (Silinder Pneumatik)
    Mulai

    Rp489.900

    SMC Standard Air Cylinder (Silinder Pneumatik)
    atribut:
    • Pivot Bracket: None
    • Mounting Style: Double Clevis Style
    • Auto Switch: Without Auto Switch
    • Suffix For Cylinder: Rubber Cushion
    • Bore Size (mm): 16
    • Cylinder Stroke (mm): Standard Stroke 30
    • Auto Switch Mounting Style: None
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Head Cover Port Location: Perpendicular To Axis
    • Made To Order: Standard
    • Rod End Bracket: None
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  2. SMC Air Cylinder (CXS) 10mm (Silinder Udara)
    Mulai

    Rp1.799.900

    SMC Air Cylinder (CXS) 10mm (Silinder Udara)
    atribut:
    • Auto Switch: Without Auto Switch (Built-in Magnet)
    • Made To Order: Standard
    • Bore Size (mm): 10
  3. SMC Stainless Steel Air Cylinder (Silinder Udara)
    Mulai

    Rp4.499.900

    SMC Stainless Steel Air Cylinder (Silinder Udara)
    atribut:
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
  4. 3M Particulate Filter 1744 (Saringan Udara)
    Mulai

    Rp249.900

    3M Particulate Filter 1744 (Saringan Udara)
    atribut:
    • Compatible With: 3M Reusable Halfface Mask Respirator model 3200 atau 1200
    • Cartridge or Filter Type: Particulate
    • Product Type: Particulate Filter
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Marine, Oil & Gas, Pharmaceutical, Transportation
  5. TAIYO Seal Kit for Hydraulic Cylinder 70/140H-8R Series (Silinder Hidrolik)
    Mulai

    Rp2.599.900

    TAIYO Seal Kit for Hydraulic Cylinder 70/140H-8R Series (Silinder Hidrolik)
    Deskripsi:
    -A packing set for the hydraulic cylinder 70/140H-8 series.-For maintenance.-Standard type
  6. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  7. SMC Air Cylinder Cm2B2 (Silinder Pneumatik)
    30%
    Mulai

    Rp469.900

    SMC Air Cylinder Cm2B2 (Silinder Pneumatik)
    atribut:
    • Pivot Bracket: None
    • Mounting Style: Basic (Double-side Bossed)
    • Rod End Bracket: None
    • Type: Pneumatic
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 20
    • Cylinder Stroke (mm): Standard Stroke 25
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Port Thread Type: Rc
    • Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  8. YEAN Self Contained Breathing Apparatus (SCBA)
    Mulai

    Rp7.599.900

    YEAN Self Contained Breathing Apparatus (SCBA)
    Deskripsi:
    Tabung alat bantu pernafasan dalam keadaan darurat kekurangan oksigen, menyelamatkan korban
    atribut:
    • Material: Steel
    • Dimensions (cm): 43x71x29
  9. Shark Air Compressor Auto+Motor (Kompresor Angin)
    Mulai

    Rp4.699.900

    Shark Air Compressor Auto+Motor (Kompresor Angin)
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  10. LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Mulai

    Rp1.999.900

    LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Deskripsi:
    Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
  11. monotaro Filter Regulator + Lubricator (Unit FRL)
    Mulai

    Rp949.900

    monotaro Filter Regulator + Lubricator (Unit FRL)
    Deskripsi:
    Pressure control removal outlet side of 5 micro m or more solid contaminants and the drain contained in the compressed air is available. Electromagnetic valve in the lubricator, you can lubrication by the oil mist to the cylinder.
    atribut:
    • Maximum Operating Pressure (MPa): 1
    • Material (ball guard): Zinc alloy
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Proof Pressure (MPa): 1.2
    • Auto drain Specification: With semi-auto drain
    • Body Material: Zinc alloy
    • Filter Drain Capacity (ml): 80
    • Filtration rating ( micro m): 5
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Lubricator Oil Storage Amount (ml): 125
    • Mounting Method: Bracket mounting
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Recommended use oil: ISO VG 32
    • Screw Type: PT
    • Set Pressure Unit: MPa
  12. SENSI Masker Earloop Bebas Latex
    Rating:
    100% of 100
    (27)
    Mulai

    Rp109.900

    SENSI Masker Earloop Bebas Latex
    Deskripsi:
    SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.
    atribut:
    • Number of Ply: 4
    • Type: Earloop
Daftar Harga harga pneumatic cylinder Terbaru October 2026
SMC Standard Air Cylinder (Silinder Pneumatik)Rp489.900
SMC Air Cylinder (CXS) 10mm (Silinder Udara)Rp1.799.900
SMC Stainless Steel Air Cylinder (Silinder Udara)Rp4.499.900
3M Particulate Filter 1744 (Saringan Udara)Rp249.900
TAIYO Seal Kit for Hydraulic Cylinder 70/140H-8R Series (Silinder Hidrolik)Rp2.599.900
SUN RUN Silinder HidrolikRp2.999.900
SMC Air Cylinder Cm2B2 (Silinder Pneumatik)Rp469.900
CKD Compact Cylinder SSD2 Series (Silinder Pneumatik / Silinder Kompak)Rp509.900
YEAN Self Contained Breathing Apparatus (SCBA)Rp7.599.900
CKD Clamp Cylinder CAC4-A Clevis Width 16.5mm (Klem Silinder Pneumatik)Rp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)